Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisher Science Education™ Traceable™ Manometer/Pressure/Vacuum Gauges

Manometer displays gauge and differential pressure/vacuum in eleven different units.
Specifications
Certifications/Compliance | ISO 17025, A2LA, NIST |
---|---|
Accuracy | ±0.3% |
Display Type | LCD |
Product Type | Manometer Pressure/Vacuum Gauge |
For Use With (Application) | Displays gauge and differential pressure/vacuum in eleven different units |
Catalog Number | Pressure Range | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Pressure Range | Price | Quantity & Availability | ||||||
S98188
![]() |
-5 to 5psi | Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. | N/A | ||||||
S98191
![]() |
-100 to 100psi | Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. | N/A | ||||||
Description
- Response time: 0.5 second
- Simple hose fittings; Inside diameters: 0.063 to 0.188 in.
- Large 0.625 in. high digits are visible from six feet
- Memory feature recalls highest, lowest reading over any time period
- Count up timer displays up to 99 hr., 59 mins., 59 sec.
- Accuracy: ±0.3% of full scale between 0 to 50°C
- At the touch of a button unit may be zeroed or any pressure may set to zero
- Permits reading the difference of the pressure/vacuum between two different sources
- DATA HOLD key freezes the display to capture readings
- Brilliant backlighting permits reading even in dark areas
Certifications
Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.
Specifications
ISO 17025, A2LA, NIST | |
LCD | |
Displays gauge and differential pressure/vacuum in eleven different units | |
0.5 sec. | |
12 oz. |
±0.3% | |
Manometer Pressure/Vacuum Gauge | |
Traceable certificate, hose/tubing, AA batteries, ABS Plastic carrying case, computer output, paper roll and a replacement battery 1105 | |
99 Hours 59 min. 59 sec. | |
0.34 kg |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title