Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Noncontact Infrared Thermometer

Catalog No. 0666439 Shop All Fisherbrand Products
Change view
Click to view available options
Temperature Range (Metric):
-20°C to +400°C
-60°C to +500°C
Temperature Range (English):
-76°F to +932°F
0°F to 788°F
Length (Metric) Overall:
152 mm
178 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric) Temperature Range (English) Length (Metric) Overall
06-664-39 -20°C to +400°C 0°F to 788°F 152 mm
06-664-38 -60°C to +500°C -76°F to +932°F 178 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-664-39

Traceable™ Noncontact Infrared Thermometer measures infrared surface temperatures with view fields of 6:1 to 8:1.

  • If a unit has a view field of 7:1 and the thermometer is held 14 in. (35.6 cm) from object, it reads infrared radiation emitting from a 2 in. dia. (5.1 cm) spot
  • Switch to view either Celsius or Fahrenheit scales Laser sighting beam permits aiming precisely at the target surface
  • 15-077-57 and 06-664-39 assure accurate measurements using adjustable control to account for differences in surface infrared emissivity of objects
  • One-second sampling, backlighting button, data hold, low-battery indicator and dual ranges
Note: Not meant for medical use.

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.

Specifications

Certifications/Compliance ISO 17025, A2LA, NIST
For Use With (Application) Petroleum, electronics, plant and field use. (Not meant for medical use.)
Includes Carrying Case, Lanyard
Length (English) Overall 6 in.
Length (Metric) 152 mm
Length (Metric) Overall 152 mm
Measurement Time 1 sec.
Resolution
Weight (English) 6 oz.
Weight (Metric) 0.17 kg
Max. Temperature (English) 788°F
Max. Temperature (Metric) 400°C
Min. Temperature (English) 0°F
Min. Temperature (Metric) -20°C
Temperature Range (English) 0°F to 788°F
Temperature Range (Metric) -20°C to +400°C
Accuracy ±2°C or 2%
Display Digital LCD
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.