Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Masterflex™ Traceable™ Silicone Pump Tubing
Click to view available options
Diameter (English) Inner:
1/16 in.
1/4 in.
3/16 in.
For Use With:
All Variable-Speed pumps
Medium flow and Medium/High Flow Variable-Speed Pump
Ultra Low Flow and Low Flow Variable-Speed Pump
Description
Ideal for use with food, pharmaceuticals, and other critical solutions
- Replacement tubing for Variable-Speed Pump
- Can be sterilized by autoclaving
- Length: 7.6m (25 ft.)
Specifications
Specifications
Autoclavable | Autoclavable |
Diameter (English) Inner | 3/16 in. |
Diameter (Metric) Inner | 4.7 mm |
Material | Silicone |
Overall Length (English) | 25 ft. |
Overall Length (Metric) | 7.6 m |
For Use With | All Variable-Speed pumps |
Product Type | Pump Tubing |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction