Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Two-Channel Benchtop Timer with Dual-Line LCD

Catalog No. p-4835401 Shop All Fisherbrand Products
Click to view available options
Color:
Black

Includes

Wall mount bracket, stand, AAA battery, Traceable certificate, instructions

Functions as a stopwatch and a clock.

Functions as a stopwatch and a clock. Fisher Scientific™ Traceable™ Two-Channel Benchtop Timer allows simultaneous programming of two different activities from 24 hours to 1 second.

  • Timer range: 24 hours to 1 second
  • Display: Double-line LCD, each line 1 in.H
  • Resolution: 1 sec.
  • Accuracy: 0.01%
  • Memory recall
  • Distinct alarm for each channel; 1 minute
  • Alarm may be silenced automatically or manually
  • Dimensions: 1.3L x 9.5W x 14 cmH (0.5 x 3.75 x 5.5 in.)
  • Net weight: 5 oz. (140g)

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Product Type Benchtop Timer
Time Range 24 hr. to 1 sec.
Alarms Audible/Visible
Accuracy ±0.01%
Display LCD
Color Black
Height (English) Display 1 in.
Height (Metric) Display 2.5 cm
Weight (English) 5 oz.
Weight (Metric) 141 g
Includes Wall mount bracket, stand, AAA battery, Traceable certificate, instructions
For Use With (Application) For general purpose timing applications
Certifications/Compliance NIST, ISO 17025
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.