Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Vibrating Timer
SCI_ED

Catalog No. s25102 Shop All Fisherbrand Products
Click to view available options
Time Range:
9 hr. 99 min. 99 sec.
This item is not returnable. View return policy
This item is not returnable. View return policy

Includes

Stand, magnetic back, battery, opening for a lanyard, Traceable Certificate

Use this timer in wash-down areas, wet labs, manufacturing plants or field work, where hearing a buzzer is impossible. Fisherbrand™ Traceable™ Vibrating Timer features an innovative design with countdown/up, memory and stopwatch modes.

  • Water resistant, steamproof
  • Impressive memory; remembers most-recently-programmed setting for recurring lab experiments
  • Select either vibrating or an audible alarm with the flip of a switch
  • Individually numbered keys make setting time fast and easy
  • Countdown and alarms on single channel
  • Automatic Bounceback™ Memory for repetitive timing
  • Counts up during alarming indicating elapsed time since alarming
  • Counts up in stopwatch mode
Specifications:
  • Range: 9 hours, 99 minutes, 99 seconds
  • Resolution: 1 second
  • Accuracy: 0.01%
  • No. of Channels/Zones: 1
  • Size: 8.9 x 7.6 x 2.5cm (3.5 x 3 x 1 in.)
  • Weight: 78g (2.75 oz.)

    Certifications:To assure accuracy an individually serial-numbered Traceable Certificate is provided from our ISO/IEC 17025:2005 (1750.01) calibration laboratory accredited by A2LA. It indicates traceability to standards provided by NIST (National Institute of Standards and Technology).

Specifications

Product Type Vibrating Timer
Time Range 9 hr. 99 min. 99 sec.
Alarms Audible/Vibration
Accuracy 0.0001
Resolution 1 sec.
No. of Channels 1
Weight (English) 2.75 oz.
Weight (Metric) 78 g
Includes Stand, magnetic back, battery, opening for a lanyard, Traceable Certificate
Certifications/Compliance NIST Traceable
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.