Learn More
- Home
- Products
- Chromatography Columns and Cartridges
- GC Columns
- GC Capillary Columns
- Thermo Scientific™ TraceGOLD TG-1301MS GC Columns
Thermo Scientific™ TraceGOLD TG-1301MS GC Columns
Catalog No. 260912120| Catalog No. | Length (Metric) | Diameter (Metric) Inner | Film Thickness |
|---|---|---|---|
| 26-091-2120 | 15 m | 0.32 mm | 0.5 μm |
| 26-091-1420 | 30 m | 0.25 mm | 0.25 μm |
| 26-091-1430 | 30 m | 0.32 mm | 0.25 μm |
| 26-091-1540 | 60 m | 0.25 mm | 0.25 μm |
| 26-091-2960 | 30 m | 0.25 mm | 1 μm |
| 26-091-2970 | 30 m | 0.32 mm | 1 μm |
| 26-091-2980 | 30 m | 0.53 mm | 1 μm |
| 26-091-3080 | 60 m | 0.25 mm | 1 μm |
| 26-091-3330 | 60 m | 0.25 mm | 1.4 μm |
| 26-091-3350 | 30 m | 0.32 mm | 1.5 μm |
| 26-091-3390 | 30 m | 0.32 mm | 1.8 μm |
| 26-091-3410 | 60 m | 0.32 mm | 1.8 μm |
| 26-091-3960 | 30 m | 0.53 mm | 3 μm |
| 26-091-4080 | 60 m | 0.53 mm | 3 μm |
| 26-091-0680 | 15 m | 0.32 mm | 1.5 μm |
| 26-091-1300 | 15 m | 0.25 mm | 0.25 μm |
| 26-091-1310 | 15 m | 0.32 mm | 0.25 μm |
| 26-091-1320 | 15 m | 0.53 mm | 0.25 μm |
| 26-091-1440 | 30 m | 0.53 mm | 0.25 μm |
| 26-091-1550 | 60 m | 0.32 mm | 0.25 μm |
| 26-091-1560 | 60 m | 0.53 mm | 0.25 μm |
| 26-091-2110 | 15 m | 0.25 mm | 0.5 μm |
| 26-091-2130 | 15 m | 0.53 mm | 0.5 μm |
| 26-091-2230 | 30 m | 0.25 mm | 0.5 μm |
| 26-091-2240 | 30 m | 0.32 mm | 0.5 μm |
| 26-091-2250 | 30 m | 0.53 mm | 0.5 μm |
| 26-091-2350 | 60 m | 0.25 mm | 0.5 μm |
| 26-091-2360 | 60 m | 0.32 mm | 0.5 μm |
| 26-091-2370 | 60 m | 0.53 mm | 0.5 μm |
| 26-091-2850 | 15 m | 0.32 mm | 1 μm |
| 26-091-2860 | 15 m | 0.53 mm | 1 μm |
| 26-091-3090 | 60 m | 0.32 mm | 1 μm |
| 26-091-3100 | 60 m | 0.53 mm | 1 μm |
| 26-091-3340 | 15 m | 0.53 mm | 1.5 μm |
| 26-091-3360 | 30 m | 0.53 mm | 1.5 μm |
| 26-091-3370 | 60 m | 0.53 mm | 1.5 μm |
| 26-091-3840 | 15 m | 0.53 mm | 3 μm |
| 26-091-4090 | 105 m | 0.53 mm | 3 μm |
| 26-091-4900 | 75 m | 0.53 mm | 3 μm |
Description
Thermo Scientific™ TraceGOLD TG-1301MS GC Columns provide low-bleed, excellent reproducibility and column-to-column consistency even with sensitive detectors like ECDs and MS.
- Low to mid-polarity phase, 6% cyanopropylphenyl/94% dimethyl polysiloxane
- Long lifetime
- Excellent inertness
- Equivalent to USP G43 phase
- Similar to: Rtx-1301, DB-1301, BP-624, HP-1301, HP-624, SPB-1301, SPB-624, VP-1301, BF-624ms, CP-1301, CP-Select 624 CB
Recommended for:
- Alcohols
- Volatile organics
- Oxygenates
- Residual solvents
Specifications
Specifications
| For Use With (Application) | ECD and GC/MS for Alcohols, ECD and GC/MS for Volatile Organics, ECD and GC/MS for Oxygenates, ECD and GC/MS for Residual Solvents |
| Film Thickness | 0.5 μm |
| Length (Metric) | 15 m |
| Polarity | Mid-Polar |
| Description | 0.5um thickness; 0.32mm ID; 15m length |
| Diameter (Metric) | 0.32 mm |
| USP Type | G43 |
| Stationary Phase | TraceGOLD™ TG-1301 MS |
| Diameter (Metric) Inner | 0.32 mm |
| Max. Temperature (Metric) | 260/280°C |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.