Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TraceGOLD TG-1701MS GC Columns

Catalog No. 260902250
Change view
Click to view available options
Length (Metric):
15 m
30 m
60 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.25 μm
0.5 μm
1 μm
1.5 μm
3 μm
29 product options available for selection
Product selection table with 29 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness
26-090-2250 30 m 0.53 mm 0.5 μm
26-090-0630 60 m 0.32 mm 1.5 μm
26-090-1420 30 m 0.25 mm 0.25 μm
26-090-2230 30 m 0.25 mm 0.5 μm
26-090-2240 30 m 0.32 mm 0.5 μm
26-090-2350 60 m 0.25 mm 0.5 μm
26-090-2960 30 m 0.25 mm 1 μm
26-090-2970 30 m 0.32 mm 1 μm
26-090-2980 30 m 0.53 mm 1 μm
26-090-3080 60 m 0.25 mm 1 μm
26-090-3090 60 m 0.32 mm 1 μm
26-090-3960 30 m 0.53 mm 3 μm
26-090-0680 15 m 0.32 mm 1.5 μm
26-090-1300 15 m 0.25 mm 0.25 μm
26-090-2110 15 m 0.25 mm 0.5 μm
26-090-2120 15 m 0.32 mm 0.5 μm
26-090-2130 15 m 0.53 mm 0.5 μm
26-090-2360 60 m 0.32 mm 0.5 μm
26-090-2370 60 m 0.53 mm 0.5 μm
26-090-2840 15 m 0.25 mm 1 μm
26-090-2850 15 m 0.32 mm 1 μm
26-090-2860 15 m 0.53 mm 1 μm
26-090-3100 60 m 0.53 mm 1 μm
26-090-3340 15 m 0.53 mm 1.5 μm
26-090-3350 30 m 0.32 mm 1.5 μm
26-090-3360 30 m 0.53 mm 1.5 μm
26-090-3370 60 m 0.53 mm 1.5 μm
26-090-3840 15 m 0.53 mm 3 μm
26-090-4080 60 m 0.53 mm 3 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 29 options available.
29 options
Catalog No. 26-090-2250 Supplier Thermo Scientific™ Supplier No. 260902250

Features a mix of cyano and phenyl groups for increased polarity and a different elution order relative to less polar columns.

Thermo Scientific™ TraceGOLD TG-1701MS GC Columns feature a mix of cyano and phenyl groups for increased polarity and a different elution order relative to less polar columns.

  • Mid-polarity phase (14% cyanopropylphenyl, 86% dimethyl polysiloxane)
  • Fully characterized for long-term reproducibility, column-to-column consistency and low bleed
  • Optimal for confirmation analysis
  • Equivalent to USP G46 phase
  • Similar to: Rtx-1701, DB-1701, HP-1701, SPB-1701, VF-1701, CP-Sil 19 CB

Recommended for:

Alcohols

Pesticides

Oxygenates

PCB cogeners

Aroclor mixes

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) GC/MS for Alcohols, GC/MS for Pesticides, GC/MS for Oxygenates, GC/MS for PCB Cogeners, GC/MS for Aroclor Mixes
Film Thickness 0.5 μm
Length (Metric) 30 m
Polarity Mid-Polar
Description 0.5 um Thickness; 0.53 mm ID; 30 m Length
Diameter (Metric) 0.53 mm
USP Type G46
Stationary Phase TraceGOLD™ TG-1701 MS
Diameter (Metric) Inner 0.53 mm
Max. Temperature (Metric) 260/280°C

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.