Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TraceGOLD TG-17MS GC Columns

Catalog No. 260891430
Change view
Click to view available options
Length (Metric):
10 m
15 m
30 m
Diameter (Metric) Inner:
0.1 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.1 μm
0.25 μm
0.5 μm
1 μm
1.5 μm
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness
26-089-1430 30 m 0.32 mm 0.25 μm
26-089-1300 15 m 0.25 mm 0.25 μm
26-089-1440 30 m 0.53 mm 0.25 μm
26-089-2230 30 m 0.25 mm 0.5 μm
26-089-2240 30 m 0.32 mm 0.5 μm
26-089-2960 30 m 0.25 mm 1 μm
26-089-2970 30 m 0.32 mm 1 μm
26-089-2980 30 m 0.53 mm 1 μm
26-089-3360 30 m 0.53 mm 1.5 μm
26-089-0200 10 m 0.1 mm 0.1 μm
26-089-1310 15 m 0.32 mm 0.25 μm
26-089-1320 15 m 0.53 mm 0.25 μm
26-089-2110 15 m 0.25 mm 0.5 μm
26-089-2120 15 m 0.32 mm 0.5 μm
26-089-2130 15 m 0.53 mm 0.5 μm
26-089-2250 30 m 0.53 mm 0.5 μm
26-089-2840 15 m 0.25 mm 1 μm
26-089-2850 15 m 0.32 mm 1 μm
26-089-2860 15 m 0.53 mm 1 μm
26-089-3340 15 m 0.53 mm 1.5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
Catalog No. 26-089-1430 Supplier Thermo Scientific™ Supplier No. 260891430
Add to Cart
Add to Cart

Use these columns for GCMS applications that require more polarity than a 5% phenyl column.

Thermo Scientific™ TraceGOLD TG-17MS GC Columns are particularly suited for GCMS applications that require more polarity than a 5% phenyl column.

  • Mid-polarity phase of 50% diphenyl/50% dimethyl polysiloxane
  • Ideal for confirmational analysis
  • Excellent inertness for active compounds such as pesticides
  • Very low bleed ideal for analysis by GCMS
  • Similar to Rxi™-17, DB-17, DB-608, VF-17ms, CP-Sil 24 CB

Recommended for:

  • Pesticides and herbicides
  • Rosin acids
  • Phthalate esters
  • Triglycerides
  • Sterols
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Phthalate Esters Analysis, GC/MS for Rosin Acids, GC/MS for Phthalate Esters, GC/MS for Triglycerides, GC/MS for Sterols
Film Thickness 0.25 μm
Length (Metric) 30 m
Polarity Mid-Polar
Description 0.25 um Thickness; 0.32 mm ID; 30 m Length
Diameter (Metric) 0.32 mm
USP Type G43
Stationary Phase TraceGOLD™ TG-17 MS
Diameter (Metric) Inner 0.32 mm
Product Line TraceGOLD
Max. Temperature (Metric) 300/320°C
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.