Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TraceGOLD™ TG-1MS GC Columns

Catalog No. 260991540
Change view
Click to view available options
Length (Metric):
10 m
12 m
15 m
20 m
30 m
40 m
60 m
100 m
Diameter (Metric) Inner:
0.1 mm
0.15 mm
0.18 mm
0.2 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.1 μm
0.15 μm
0.18 μm
0.25 μm
0.33 μm
0.5 μm
1 μm
1.5 μm
3 μm
5 μm
35 product options available for selection
Product selection table with 35 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness
26-099-1540 60 m 0.25 mm 0.25 μm
26-099-0200 10 m 0.1 mm 0.1 μm
26-099-2760 20 m 0.15 mm 0.15 μm
26-099-2940 40 m 0.15 mm 0.15 μm
14754512 60 m 0.32 mm 0.5 μm
26-099-1300 15 m 0.25 mm 0.25 μm
26-099-1310 15 m 0.32 mm 0.25 μm
26-099-3530 30 m 0.53 mm 5 μm
26-099-1420 30 m 0.25 mm 0.25 μm
26-099-3590 100 m 0.25 mm 0.5 μm
26-099-1430 30 m 0.32 mm 0.25 μm
26-099-3960 30 m 0.53 mm 3 μm
260A047P 30 m 0.25 mm 0.1 μm
26-099-1550 60 m 0.32 mm 0.25 μm
26-099-2110 30 m 0.25 mm 0.5 μm
26-099-2130 15 m 0.53 mm 0.5 μm
26-099-2240 30 m 0.32 mm 0.5 μm
26-099-2250 30 m 0.53 mm 0.5 μm
26-099-2350 60 m 0.25 mm 0.5 μm
26-099-2360 60 m 0.32 mm 0.5 μm
26-099-2840 15 m 0.25 mm 0.5 μm
26-099-2850 15 m 0.32 mm 1 μm
26-099-2860 15 m 0.53 mm 1 μm
26-099-2960 30 m 0.25 mm 1 μm
26-099-2970 30 m 0.32 mm 1 μm
26-099-2980 30 m 0.53 mm 1 μm
26-099-3080 60 m 0.25 mm 1 μm
26-099-3090 60 m 0.32 mm 1 μm
26-099-3340 15 m 0.53 mm 1.5 μm
26-099-3500 15 m 0.32 mm 3 μm
26-099-4840 30 m 0.32 mm 3 μm
26-099-5820 12 m 0.2 mm 0.33 μm
26-099-5780 20 m 0.18 mm 0.18 μm
26-099-2750 10 m 0.15 mm 0.15 μm
26-099-2120 15 m 0.32 mm 0.5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 35 options available.
35 options
Catalog No. 26-099-1540 Supplier Thermo Scientific™ Supplier No. 260991540
Add to Cart
Add to Cart

Choose the nonpolar Thermo Scientific™ TraceGOLD™ TG-1MS GC column for optimal signal-to-noise ratio, sensitivity, and MS integrity. Achieve consistent results with this low-bleed, stable column.

Achieve consistent results with this low-bleed, stable column. For optimal signal-to-noise ratio, sensitivity and MS integrity for a wide variety of applications, the nonpolar TraceGOLD TG-1MS GC column is an excellent choice.

Engineered for Superior Performance:
  • Nonpolar, 100% dimethyl polysiloxane
  • Equivalent to USP G2
  • Exceptionally low bleed
  • Applications:
  • Hydrocarbons
  • Polychlorinated biphenyls (PCBs)
  • Drugs of abuse
  • Gasoline range organics (GROs)
  • Refinery gases
  • Essential oils
  • Pesticides
A Leap Forward in Performance with Low Bleed and Superior Inertness:
  • Low baseline noise enables improved limits of detection with enhanced resolution of low-level analytes.
  • Minimizing column bleed extends the column lifetime, leading to higher productivity.
  • Reducing column bleed increases reproducibility of the stationary phase over time, resulting in greater run-to-run and batch-to-batch reproducibility.
  • Superior inertness ensures excellent peak shape and sensitivity, especially for highly active or difficult to analyze compounds.
Recommended For:
  • Hydrocarbons
  • GROs
  • Drugs of abuse
  • PCBs
Alternative Uses:
  • Chlorinated aromatics
  • Organochlorine pesticides
  • Organophosphorous pesticides
  • Polycyclic aromatic hydrocarbons (PAHs)
  • Paraffins
  • Polywax
  • Pyrethroids
  • Semivolatiles
  • Xylenes
  • Similar To:
  • Rxi™-1ms
  • DB-1
  • DB-1ms
  • HP-1
  • HP-1ms
  • Ultra-1
  • SPB™-1
  • Equity™-1
  • VF-1ms
  • CP-Sil 5 CB Low Bleed/MS
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) GC/MS for Hydrocarbons, Solvent Impurities, PCB Congeners, and Aroclor Mixes, GC/MS for Simulated Distillation, Drugs of Abuse, Natural Gas Odorants, Essential Oils, and Pesticides
Film Thickness 0.25 μm
Length (Metric) 60 m
Polarity Non-Polar
Description 0.25 um Thickness; 0.25 mm ID; 60 m Length
Diameter (Metric) 0.25 mm
USP Type G2
Stationary Phase TraceGOLD™ TG-1 MS
Diameter (Metric) Inner 0.25 mm
Product Line TraceGOLD
Max. Temperature (Metric) 330/350°C for Standard Columns; 430°C for Metal Columns
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.