Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TraceGOLD™ TG-1MS Guard GC Columns with SafeGuard

Catalog No. 03155037
Change view
Click to view available options
Diameter (Metric):
0.25 mm
0.53 mm
Particle Size:
0.25 μm
1 μm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Particle Size
03-155-037 0.25 mm 0.25 μm
03-155-038 0.53 mm 1 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03-155-037 Supplier Thermo Scientific™ Supplier No. 260991425
Add to Cart
Add to Cart

Extend column life with the integrated guard of the this GC column.

Extended column life with the integrated guard of the Thermo Scientific™ TraceGOLD TG-1MS GC Column with SafeGuard, which prolongs the lifetime of the analytical column.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) GC/MS for Optimal Signal-to-Noise Ratio, Sensitivity, and MS Integrity
Particle Size 0.25 μm
Film Thickness 0.25 μm
Length (Metric) 30 m
Polarity Non-Polar
Diameter (Metric) 0.25 mm
USP Type G2
Stationary Phase TraceGOLD™ TG-1 MS
Diameter (Metric) Inner 0.25 mm
Product Line TraceGOLD
Max. Temperature (Metric) 330/350°C (Standard Columns), 430°C (Metal Columns)
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.