Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TraceGOLD TG-1MT Metal GC Columns

Catalog No. 03155003
Change view
Click to view available options
Length (Metric):
5 m
10 m
15 m
30 m
60 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.1 μm
0.25 μm
0.5 μm
0.88 μm
1 μm
1.5 μm
2.65 μm
3 μm
25 μm
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness
03-155-003 30 m 0.25 mm 0.5 μm
26-M99-4120 5 m 0.53 mm 0.88 μm
26-M99-4130 5 m 0.53 mm 0.1 μm
03-341-976 10 m 0.53 mm 2.65 μm
03-155-002 30 m 0.25 mm 0.25 μm
03-155-001 15 m 0.25 mm 0.25 μm
03-155-005 60 m 0.25 mm 25 μm
26-053-0480 15 m 0.32 mm 0.1 μm
03-155-012 30 m 0.53 mm 1.5 μm
03-155-011 30 m 0.53 mm 1 μm
03-155-004 30 m 0.25 mm 1 μm
03-155-010 30 m 0.53 mm 0.5 μm
03-155-008 15 m 0.53 mm 1 μm
03-155-009 30 m 0.53 mm 0.25 μm
03-155-006 15 m 0.53 mm 0.5 μm
03-155-013 30 m 0.53 mm 3 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. 03-155-003 Supplier Thermo Scientific™ Supplier No. 26M992230

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Push the limits of your analyses with these nonpolar, metal columns designed for elevated temperature use.

Push the limits of your analyses with Thermo Scientific™ TraceGOLD™ TG-1MT GC Columns. These nonpolar, metal columns allow you to work a temperatures up to 430°C with no compromise in performance when analyzing highly active and aggressive compounds.

Engineered for Superior Performance:
  • Nonpolar, 100% dimethyl polysiloxane
  • Low bleed for excellent signal-to-noise ratio, sensitivity and mass spectral integrity
  • Stable to 430°C
Applications:
  • Hydrocarbons
  • Solvent impurities
  • Polychlorinated biphenyl (PCB) congeners
  • Aroclor mixes
  • Simulated distillation
  • Drugs of abuse
  • Natural gas odorants
  • Essential oils
  • Pesticides
A Leap Forward in Performance with Low Bleed and Superior Inertness:
  • A low bleed, stable column produces consistent results.
  • Low baseline noise enables improved limits of detection with enhanced resolution of low level analytes. Minimizing column bleed extends the column lifetime, leading to higher productivity.
  • Reducing column bleed increases reproducibility of the stationary phase over time, resulting in greater run-to-run and batch-to-batch reproducibility.
  • Superior inertness ensures excellent peak shape and sensitivity, especially for highly active or difficult compounds.
Recommended For:
  • Hydrocarbons
  • Gasoline range organics (GROs)
  • Drugs of abuse
  • PCBs
Alternative Uses:
  • Chlorinated aromatics
  • Organochlorine pesticides
  • Organophosphorous pesticides
  • Polycyclic aromatic hydrocarbons (PAHs)
  • Paraffins
  • Polywax
  • Pyrethroids
  • Semivolatiles
  • Xylenes
Similar To:
  • MXT™-1
  • DB-1
  • DB-1MS
  • HP-1
  • HP-1MS
  • Ultra-1
  • SPB™-1
  • Equity™-1
  • MDN-1
  • CP-Sil 5 CB
  • VF-1ms
  • ZB-1HT
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) GC for Optimal Signal-to-Noise Ratio, Sensitivity, and MS Integrity, GC for Hydrocarbons, GC for Gasoline Range Organics (GROs), GC for Drugs of Abuse, GC for PCBs
Film Thickness 0.5 μm
Length (Metric) 30 m
Polarity Non-Polar
Diameter (Metric) 0.25 mm
USP Type G1, G2, G38
Stationary Phase TraceGOLD™ TG-1 MT
Diameter (Metric) Inner 0.25 mm
Max. Temperature (Metric) Up to 430°C
Temperature Range (Metric) -60°C to +430°C

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.