Learn More
Thermo Scientific™ TraceGOLD TG-1MT Metal GC Columns
Description
Push the limits of your analyses with Thermo Scientific™ TraceGOLD™ TG-1MT GC Columns. These nonpolar, metal columns allow you to work a temperatures up to 430°C with no compromise in performance when analyzing highly active and aggressive compounds.
Specifications
Specifications
| For Use With (Application) | GC for Optimal Signal-to-Noise Ratio, Sensitivity, and MS Integrity, GC for Hydrocarbons, GC for Gasoline Range Organics (GROs), GC for Drugs of Abuse, GC for PCBs |
| Film Thickness | 0.1 μm |
| Length (Metric) | 15 m |
| Polarity | Non-Polar |
| USP Type | G2 |
| Stationary Phase | TraceGOLD™ TG-1 |
| Diameter (Metric) Inner | 0.32 mm |
| Product Line | TraceGOLD |
| Max. Temperature (Metric) | Up to 430°C |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.