Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TraceGOLD™ TG-225MS GC Columns

Catalog No. 260831310
Change view
Click to view available options
Length (Metric):
15 m
30 m
60 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.25 μm
0.5 μm
1 μm
22 product options available for selection
Product selection table with 22 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness
26-083-1310 15 m 0.32 mm 0.25 μm
26-083-1420 30 m 0.25 mm 0.25 μm
26-083-1430 30 m 0.32 mm 0.25 μm
26-083-1540 60 m 0.25 mm 0.25 μm
26-083-1300 15 m 0.25 mm 0.25 μm
26-083-1320 15 m 0.53 mm 0.25 μm
26-083-1440 30 m 0.53 mm 0.25 μm
26-083-2110 15 m 0.25 mm 0.5 μm
26-083-2120 15 m 0.32 mm 0.5 μm
26-083-2130 15 m 0.53 mm 0.5 μm
26-083-2230 30 m 0.25 mm 0.5 μm
26-083-2240 30 m 0.32 mm 0.5 μm
26-083-2250 30 m 0.53 mm 0.5 μm
26-083-2350 60 m 0.25 mm 0.5 μm
26-083-2360 60 m 0.32 mm 0.5 μm
26-083-2370 60 m 0.53 mm 0.5 μm
26-083-2850 15 m 0.32 mm 1 μm
26-083-2860 15 m 0.53 mm 1 μm
26-083-2970 30 m 0.32 mm 1 μm
26-083-2980 30 m 0.53 mm 1 μm
26-083-3090 60 m 0.32 mm 1 μm
26-083-3100 60 m 0.53 mm 1 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 22 options available.
22 options
Catalog No. 26-083-1310 Supplier Thermo Scientific™ Supplier No. 260831310

Achieve higher thermal stability and increased efficiency using these columns.

Achieve higher thermal stability and increased efficiency using the Thermo ScientificTM TraceGOLDTM TG-225MS GC Columns.

Engineered for Superior Performance
  • Polar phase, 50% cyano propylmethyl/50% phenylmethyl polysiloxane
  • Innovative deactivation process for siloxane to reduce tailing and improves efficiency over comparable columns
  • Equivalent to USP G7, G19 phases

Applications:
  • Fatty acid methyl esters (FAMEs)
  • Carbohydrates
  • Sterols
  • Flavor compounds

A Leap Forward in Column Performance with Low Bleed and Superior Inertness
  • This low-bleed, stable column produces consistent results, and the low baseline noise enables improved limits of detection with enhanced resolution of low level analytes.
  • Minimizing column bleed extends column lifetime, leading to higher productivity.
  • Reducing column bleed increases reproducibility of the stationary phase over time, resulting in greater run-to-run and batch-to-batch reproducibility.
  • Superior inertness ensures excellent peak shape and sensitivity, especially for highly active or difficult-to-analyze compounds.

Recommended For:
  • Alditol acetates (sugars)
  • FAMEs
  • Alternative Uses:
  • Ketones
  • Similar To:
  • Rtx™-225
  • DB-225
  • HP-225
  • SPB™-225
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) GC/MS for FAMEs, GC/MS for Carbohydrates, GC/MS for Sterols, GC/MS for Flavor Compounds
Film Thickness 0.25 μm
Length (Metric) 15 m
Polarity Polar
Description 0.25um thickness; 0.32mm ID; 15m length
Diameter (Metric) 0.32 mm
USP Type G7, G19
Stationary Phase TraceGOLD™ TG-225 MS
Diameter (Metric) Inner 0.32 mm
Max. Temperature (Metric) 220/240°C

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.