Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TraceGOLD TG-35MS GC Columns

Catalog No. 260942110
Change view
Click to view available options
Length (Metric):
15 m
20 m
30 m
Diameter (Metric) Inner:
0.18 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.18 μm
0.25 μm
0.5 μm
1 μm
1.5 μm
3 μm
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness
26-094-2110 15 m 0.25 mm 0.5 μm
26-094-1300 15 m 0.25 mm 0.25 μm
26-094-5780 20 m 0.18 mm 0.18 μm
26-094-1430 30 m 0.32 mm 0.25 μm
26-094-2130 15 m 0.53 mm 0.5 μm
26-094-2230 30 m 0.25 mm 0.5 μm
26-094-2240 30 m 0.32 mm 0.5 μm
26-094-2980 30 m 0.53 mm 1 μm
26-094-3360 30 m 0.53 mm 1.5 μm
26-094-1310 15 m 0.32 mm 0.25 μm
26-094-2120 15 m 0.32 mm 0.5 μm
26-094-2250 30 m 0.53 mm 0.5 μm
26-094-2840 15 m 0.25 mm 1 μm
26-094-2850 15 m 0.25 mm 1 μm
26-094-2860 15 m 0.53 mm 1 μm
26-094-2960 30 m 0.25 mm 1 μm
26-094-2970 30 m 0.32 mm 1 μm
26-094-3340 15 m 0.53 mm 1.5 μm
26-094-3840 15 m 0.53 mm 3 μm
26-094-3960 30 m 0.53 mm 3 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
Catalog No. 26-094-2110 Supplier Thermo Scientific™ Supplier No. 260942110

Use these columns for a higher phenyl content that provides useful elution order and retention time changes.

Thermo Scientific™ TraceGOLD TG-35MS Columns offers a higher phenyl content providing useful elution order and retention time changes.

  • Mid-polarity phase, 35% diphenyl/65% dimethyl polysiloxane
  • Equivalent to USP G42 phase
  • Similar to Rtx™-35, BD-35, HP-35, SPB-35, SPB-608

Recommended for:

  • Organochlorine pesticides and herbicides
  • Pharmaceuticals
  • PCB cogeners
  • Aroclor mixes
  • Sterols
  • Rosin acids
  • Phthalate esters
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) GC/MS for Organochlorine Pesticides and Herbicides, GC/MS for Pharmaceuticals, GC/MS for PCB Cogeners, GC/MS for Aroclor Mixes, Sterols, Rosin Acids, and Phthalate Esters
Film Thickness 0.5 μm
Length (Metric) 15 m
Polarity Mid-Polar
Description 0.5um thickness; 0.25mm ID; 15m length
Diameter (Metric) 0.25 mm
USP Type G42
Stationary Phase TraceGOLD™ TG-35 MS
Diameter (Metric) Inner 0.25 mm
Max. Temperature (Metric) 300/320°C

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.