Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TraceGOLD TG-5HT GC Columns

Catalog No. 03254204
Change view
Click to view available options
Length (Metric):
15 m
30 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.1 μm
0.15 μm
0.25 μm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness
03-254-204 15 m 0.25 mm 0.25 μm
26-095-0350 15 m 0.25 mm 0.1 μm
26-095-0360 15 m 0.32 mm 0.1 μm
26-095-0470 30 m 0.25 mm 0.1 μm
26-095-0480 30 m 0.32 mm 0.1 μm
26-095-0620 30 m 0.53 mm 0.15 μm
26-095-1430 30 m 0.32 mm 0.25 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 missing translation for 'options'
Catalog No. 03-254-204 missing translation for 'mfr' Thermo Scientific™ missing translation for 'supplierNo' 260951300
Add to Cart
Add to Cart

Thermo Scientific™ TraceGOLD TG-5HT GC Columns offer extended operation up to 400°C, ideal for high temperature GC applications.

Thermo Scientific™ TraceGOLD TG-5HT GC Columns offer extended operation up to 400°C, ideal for high temperature GC applications.

  • Low polarity, 5% diphenyl/95% dimethyl polysiloxane
  • Lower bleed and better inertness than comparable high-temperature columns
  • Special design of fused silica tubing extends column lifetime by up to 40%
  • Similar to Rxi™-5HT, BD-5HT, VF-5HT, ZB-5HT

Recommended for:

  • Phenols
  • Residual solvents
  • Drugs of abuse
  • Semivolatiles
  • Pesticides
  • PCBs
  • Solvent impurities
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Pesticides Analysis, GC/MS for Pesticides, GC/MS for Residual Solvents, Solvents, and Solvent Impurities
Film Thickness 0.25 μm
Length (Metric) 15 m
Polarity Low-Polar
Description TG-5 HT 15 m x 0.25 mm x 0.25 μm
Diameter (Metric) 0.25 mm
USP Type G27, G36
Stationary Phase TraceGOLD™ TG-5 HT
Diameter (Metric) Inner 0.25 mm
Product Line TraceGOLD
Max. Temperature (Metric) 380/400°C
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.