Learn More
Thermo Scientific™ TraceGOLD TG-5HT GC Columns
Description
Thermo Scientific™ TraceGOLD TG-5HT GC Columns offer extended operation up to 400°C, ideal for high temperature GC applications.
- Low polarity, 5% diphenyl/95% dimethyl polysiloxane
- Lower bleed and better inertness than comparable high-temperature columns
- Special design of fused silica tubing extends column lifetime by up to 40%
- Similar to Rxi™-5HT, BD-5HT, VF-5HT, ZB-5HT
Recommended for:
- Phenols
- Residual solvents
- Drugs of abuse
- Semivolatiles
- Pesticides
- PCBs
- Solvent impurities
Specifications
Specifications
| For Use With (Application) | Pesticides Analysis, GC/MS for Pesticides, GC/MS for Residual Solvents, Solvents, and Solvent Impurities |
| Film Thickness | 0.1 μm |
| Length (Metric) | 15 m |
| Polarity | Low-Polar |
| Description | 0.1 um Thickness; 0.32 mm ID; 15 m Length |
| Diameter (Metric) | 0.32 mm |
| USP Type | G27, G36 |
| Stationary Phase | TraceGOLD™ TG-5 HT |
| Diameter (Metric) Inner | 0.32 mm |
| Product Line | TraceGOLD |
| Show More |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.