Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TraceGOLD TG-5MS AMINE GC Columns

Catalog No. 260972860
Change view
Click to view available options
Length (Metric):
15 m
30 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.25 μm
0.5 μm
1 μm
3 μm
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness
26-097-2860 15 m 0.53 mm 1 μm
03-254-199 30 m 0.25 mm 0.25 μm
26-097-2230 30 m 0.25 mm 0.5 μm
26-097-2840 15 m 0.25 mm 1 μm
26-097-2960 30 m 0.25 mm 1 μm
26-097-2970 30 m 0.32 mm 1 μm
26-097-2980 30 m 0.53 mm 1 μm
26-097-3960 30 m 0.53 mm 3 μm
26-097-2110 15 m 0.25 mm 0.5 μm
26-097-2850 15 m 0.32 mm 1 μm
26-097-3840 15 m 0.53 mm 3 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 26-097-2860 Supplier Thermo Scientific™ Supplier No. 260972860

Thermo Scientific™ TraceGOLD TG-5MS AMINE GC Column enables analysis of ppm levels of amines without column priming.

Thermo Scientific™ TraceGOLD TG-5MS AMINE GC Column enables analysis of ppm levels of amines without column priming.

  • Low polarity phase, 5% diphenyl/95% dimethyl polysiloxane
  • Tubing surface is chemically altered to reduce tailing of active basic compounds
  • Also allows analysis of neutral or weakly acidic compounds (e.g., phenols) and compounds susceptible to hydrogen bonding
  • Low bleed at maximum operating temperature

Recommended for:

  • Amines and other basic compounds, including alkylamines, diamines, triamines, ehtanolamines
  • Nitrogen-containing heterocyclics
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) GC/MS for Analysis of Amines and Other Basic Compounds, Including Alkylamines, Diamines, Triamines, and Ethanolamines, GC/MS for Nitrogen-Containing Heterocyclics
Film Thickness 1 μm
Length (Metric) 15 m
Polarity Low-Polar
Description 1um thickness; 0.53mm ID; 15m length
Diameter (Metric) 0.53 mm
Stationary Phase TraceGOLD™ TG-5 MS Amine
Diameter (Metric) Inner 0.53 mm
Max. Temperature (Metric) 300/315°C

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.