Learn More
Thermo Scientific™ TraceGOLD™ TG-5MS GC Columns
Description
Employ the most widely used MS phase in gas chromatography with the 5% phenyl phase TraceGOLD TG-5MS GC Column.
- Low polarity phase, 5% diphenyl/95% dimethyl polysiloxane
- Low bleed for excellent signal-to-noise ratio, sensitivity and mass spectral integrity
- Exceptional inertness ideal for analysis of active compounds
- Equivalent to USP G27 phase
- Similar to Rxi™-5ms, DB-5, HP-5, HP-5ms, Ultra-2, SPB-5, Equity-5, CP-Sil 8
Recommended for:
- Semivolatiles
- Phenols
- Amines
- Residual solvents and solvent impurities
- Drugs of abuse
- Pesticides
- PCB cogeners
- Aroclor mixes
Specifications
Specifications
| For Use With (Application) | GC/MS for Optimal Signal-to-Noise Ratio, Sensitivity, and MS Integrity, GC/MS for Analysis of Active Compounds |
| Film Thickness | 0.25 μm |
| Length (Metric) | 15 m |
| Polarity | Low-Polar |
| Description | 0.25um thickness; 0.53mm ID; 15m length |
| Diameter (Metric) | 0.53 mm |
| USP Type | G27, G36 |
| Stationary Phase | TraceGOLD™ TG-5 MS |
| Diameter (Metric) Inner | 0.53 mm |
| Max. Temperature (Metric) | 330/350°C |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.