Learn More
Thermo Scientific™ TraceGOLD™ TG-5MS Guard GC Columns with SafeGuard
Description
Extend column lifetime and get more consistent results over a longer period of time.
Extend column lifetime and get more consistent results over a longer period of time. Thermo Scientific™ TraceGOLD TG-5MS Guard GC Columns with SafeGuard offer the benefit of an integrated SafeGuard to protect the column.
- With integrated SafeGUARD
- Available in a range of phases
Specifications
Specifications
| For Use With (Application) | Active Compounds Analysis, GC/MS for Analysis of Active Compounds |
| Particle Size | 0.25 μm |
| Film Thickness | 0.25 μm |
| Length (Metric) | 30 m |
| Polarity | Low-Polar |
| Diameter (Metric) | 0.32 mm |
| USP Type | G27, G36 |
| Stationary Phase | TraceGOLD™ TG-5 MS |
| Diameter (Metric) Inner | 0.32 mm |
| Max. Temperature (Metric) | 330/350°C (Standard Columns), 430°C (Metal Columns) |
| Show More |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.