Learn More
Thermo Scientific™ TraceGOLD™ TG-5MT Metal GC Columns
Description
TG-5MT Metal GC Columns provide greater robustness under increased stress.
- Can be used at elevated temperature without risk of bleed or breakdown
- Excellent inertness when working with highly active compounds
- Robust under stress
Specifications
Specifications
| For Use With (Application) | GC/MS for Semi-Volatiles, Phenols, and Amines, GC/MS for Residual Solvents and Solvent Impurities, GC/MS for Drugs of Abuse, Pesticides, PCB Cogeners, and Aroclor Mixes |
| Particle Size | 0.5 μm |
| Film Thickness | 0.5 μm |
| Length (Metric) | 30 m |
| Polarity | Low-Polar |
| Diameter (Metric) | 0.25 mm |
| USP Type | G27, G36 |
| Stationary Phase | TraceGOLD™ TG-5 MT |
| Diameter (Metric) Inner | 0.25 mm |
| Max. Temperature (Metric) | 330/350°C (Standard Columns), 430°C (Metal Columns) |
| Show More |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.