Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TraceGOLD™ TG-5MT Metal GC Columns

Catalog No. 03155023
Change view
Click to view available options
Length (Metric):
30 m
60 m
Diameter (Metric):
0.25 mm
0.53 mm
Film Thickness:
0.25 μm
0.5 μm
1 μm
1.5 μm
3 μm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Film Thickness
03-155-023 30 m 0.53 mm 1 μm
26M981420 30 m 0.25 mm 0.25 μm
03-155-019 60 m 0.25 mm 0.25 μm
03-155-018 30 m 0.25 mm 1 μm
03-155-017 30 m 0.25 mm 0.5 μm
03-155-024 30 m 0.53 mm 1.5 μm
03-155-025 30 m 0.53 mm 3 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 03-155-023 Supplier Thermo Scientific™ Supplier No. 26M982980

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Give greater stability and inertness at elevated temperatures and when working with highly active compounds with Thermo Scientific™ TraceGOLD™ TG-5MT Metal GC Columns.

TG-5MT Metal GC Columns provide greater robustness under increased stress.

  • Can be used at elevated temperature without risk of bleed or breakdown
  • Excellent inertness when working with highly active compounds
  • Robust under stress
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) GC/MS for Semi-Volatiles, Phenols, and Amines, GC/MS for Residual Solvents and Solvent Impurities, GC/MS for Drugs of Abuse, Pesticides, PCB Cogeners, and Aroclor Mixes
Particle Size 1 μm
Film Thickness 1 μm
Length (Metric) 30 m
Polarity Low-Polar
Diameter (Metric) 0.53 mm
USP Type G27, G36
Stationary Phase TraceGOLD™ TG-5 MT
Diameter (Metric) Inner 0.53 mm
Max. Temperature (Metric) 330/350°C (Standard Columns), 430°C (Metal Columns)
Temperature Range (Metric) -60°C to +430°C
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.