Learn More
Thermo Scientific™ TraceGOLD TG-5SilMS GC Columns
Description
Thermo Scientific™ TraceGOLD™ TG-5SilMS GC Columns incorporate phenyl groups in the polymer backbone for improved thermal stability, reduced bleed and reduced susceptibility to oxidation.
- Low polarity, silarylene phase with selectivity comparable to 5% diphenyl/95% dimethyl polysiloxane
- Designed for low bleed and outstanding inertness
- Similar to DB-5MS, VF-5ms, CP-Sil 8 Low-Bleed/MS, Rxi-5Sil MS, BPX5, ZB-5ms, Optima-5MS, SLB-5
Recommended for:
- GC/MS applications using ion-trap systems
- Polycyclic aromatics
- Hydrocarbons including chlorinated hydrocarbons
- Phthalates
- Phenols
- Amines
- Organophosphates
Specifications
Specifications
| For Use With (Application) | GC/MS Applications Using Ion-Trap Systems, GC/MS for Polycyclic Aromatics, Phthalates, Phenols, Amines, and Organophosphates, GC/MS for Hydrocarbons Including Chlorinated Hydrocarbons |
| Film Thickness | 0.5 μm |
| Length (Metric) | 15 m |
| Polarity | Low-Polar |
| Description | 0.5um thickness; 0.25mm ID; 15m length |
| Diameter (Metric) | 0.25 mm |
| USP Type | G27, G36 |
| Stationary Phase | TraceGOLD™ TG-5 SilMS |
| Diameter (Metric) Inner | 0.25 mm |
| Max. Temperature (Metric) | 330/350°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.