Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TraceGOLD™ TG-624 and TG-624SilMS GC Columns

Catalog No. 03100008
Change view
Click to view available options
Length (Metric):
20 m
30 m
60 m
75 m
105 m
Diameter (Metric) Inner:
0.18 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
1 μm
1.4 μm
1.8 μm
3 μm
Stationary Phase:
TraceGOLD™ TG-624
TraceGOLD™ TG-624 SilMS
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness Stationary Phase
03-100-008 105 m 0.53 mm 3 μm TraceGOLD™ TG-624 SilMS
26-085-3320 30 m 0.25 mm 1.4 μm TraceGOLD™ TG-624
03-100-003 30 m 0.32 mm 1.8 μm TraceGOLD™ TG-624 SilMS
03-100-000 20 m 0.18 mm 1 μm TraceGOLD™ TG-624 SilMS
03-100-006 60 m 0.53 mm 3 μm TraceGOLD™ TG-624 SilMS
03-100-004 60 m 0.32 mm 1.8 μm TraceGOLD™ TG-624 SilMS
26-085-3330 60 m 0.25 mm 1.4 μm TraceGOLD™ TG-624
26-085-3390 30 m 0.32 mm 1.8 μm TraceGOLD™ TG-624
03-100-007 75 m 0.53 mm 3 μm TraceGOLD™ TG-624 SilMS
26-085-4090 105 m 0.53 mm 3 μm TraceGOLD™ TG-624
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 03-100-008 Supplier Thermo Scientific™ Supplier No. 260594090

Optimize volatile organics analysis with this low-bleed, midpolarity GC column with high thermal stability.

Analyze residual solvents, volatile organic compounds, alcohols, and oxygenates using Thermo Scientific™ TraceGOLD™ TG-624 and TG-624SilMS GC Columns. Both phases offer the low to mid polarity phase, 6% cyanopropylphenyl methypolysilozane.

  • TraceGOLD TG-624 GC Columns provide 90+% resolution of the first six gases in EPA Method 8260 and EPA Method 524.4. These columns are also ideal for EPA Methods 624 and 608.
  • TraceGOLD TG-624SilMS GC Columns provide high thermal stability with maximum temperatures up to 320°C, which is ideal for volatile organics analysis. They are highly inert, providing excellent peak shape for a wide range of compounds.

Engineered for Superior Performance
  • Low to midpolarity phase, similat to 6% cyanopropylphenyl methylpolysiloxane
  • High thermal stability—maximum temperatures up to 320°C
  • Highly inert—excellent peak shape for a wide range of compounds
  • Equivalent to USP G43
Applications:
  • Residual solvents
  • Volatile organic compounds
  • Alcohols
  • Oxygenates
A Leap Forward in Column Performance with Low Bleed and Superior Inertness
  • A low-bleed, stable column produces consistent results.
  • Low baseline noise enables improved limits of detection with enhanced resolution of low level analytes.
  • Minimizing column bleed extends column lifetime, leading to higher productivity.
  • Reducing column bleed increases reproducibility of the stationary phase over time, resulting in greater run-to-run and batch-to-batch reproducibility.
  • Superior inertness ensures excellent peak shape and sensitivity, especially for highly active or difficult-to-analyze compounds.
Recommended For:
  • Alcohols
  • Ketones
  • Residual solvents
  • Volatiles
Alternative Uses:
  • Oxygenates
Similar to these Columns:
  • DB-624
  • VF-624ms
  • CP-Select 624 CB
  • ZB-624
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) GC/MS for Residual Solvents, GC/MS for Volatile Organic Compounds, GC/MS for Alcohols, GC/MS for Oxygenates
Film Thickness 3 μm
Length (Metric) 105 m
Polarity Mid-Polar
Description TG-624SilMS 105m x 0.53mm x 3.0µm
Diameter (Metric) 0.53 mm
USP Type G43
Stationary Phase TraceGOLD™ TG-624 SilMS
Diameter (Metric) Inner 0.53 mm
Max. Temperature (Metric) 320°C

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.