Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TraceGOLD™ TG-OCP I and II GC Columns

Catalog No. 260781540
Change view
Click to view available options
Length (Metric):
10 m
15 m
20 m
30 m
60 m
Diameter (Metric):
0.1 mm
0.18 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.1 μm
0.14 μm
0.18 μm
0.2 μm
0.25 μm
0.32 μm
0.42 μm
0.5 μm
Stationary Phase:
TraceGOLD™ TG-OCP I
TraceGOLD™ TG-OCP II
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Film Thickness Stationary Phase
26-078-1540 60 m 0.25 mm 0.25 μm TraceGOLD™ TG-OCP I
26-078-1420 30 m 0.25 mm 0.25 μm TraceGOLD™ TG-OCP I
26-078-5760 30 m 0.32 mm 0.32 μm TraceGOLD™ TG-OCP I
26-077-1430 30 m 0.32 mm 0.25 μm TraceGOLD™ TG-OCP II
26-077-5720 30 m 0.25 mm 0.2 μm TraceGOLD™ TG-OCP II
26-078-0200 10 m 0.1 mm 0.1 μm TraceGOLD™ TG-OCP I
26-078-1300 15 m 0.25 mm 0.25 μm TraceGOLD™ TG-OCP I
26-078-1510 10 m 0.18 mm 0.18 μm TraceGOLD™ TG-OCP I
26-078-2120 15 m 0.32 mm 0.5 μm TraceGOLD™ TG-OCP I
26-078-2130 15 m 0.53 mm 0.5 μm TraceGOLD™ TG-OCP I
26-078-2240 30 m 0.32 mm 0.5 μm TraceGOLD™ TG-OCP I
26-078-2250 30 m 0.53 mm 0.5 μm TraceGOLD™ TG-OCP I
26-770-200 10 m 0.1 mm 0.1 μm TraceGOLD™ TG-OCP II
26-077-1310 15 m 0.32 mm 0.25 μm TraceGOLD™ TG-OCP II
26-077-1450 20 m 0.1 mm 0.1 μm TraceGOLD™ TG-OCP II
26-077-2240 30 m 0.32 mm 0.5 μm TraceGOLD™ TG-OCP II
26-077-5700 10 m 0.18 mm 0.14 μm TraceGOLD™ TG-OCP II
26-077-5710 60 m 0.25 mm 0.2 μm TraceGOLD™ TG-OCP II
26-077-5730 15 m 0.25 mm 0.2 μm TraceGOLD™ TG-OCP II
26-077-5740 30 m 0.53 mm 0.42 μm TraceGOLD™ TG-OCP II
26-077-5750 15 m 0.53 mm 0.42 μm TraceGOLD™ TG-OCP II
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 26-078-1540 Supplier Thermo Scientific™ Supplier No. 260781540

Analyze organochlorine pesticides and herbicides with ultra low bleed, superior sensitivity, excellent peak shape and the highest levels of reproducibility.

Analyze organochlorine pesticides and herbicides with ultralow bleed, superior sensitivity, excellent peak shape and the highest levels of reproducibility using Thermo Scientific™ TraceGOLD™ TG-OCP I and TG-OCP II gas chromatography columns.

A Leap Forward in Performance with Low Bleed and Superior Inertness:
  • This low-bleed, stable column produces consistent results; the low baseline noise enables improved limits of detection with enhanced resolution of low level analytes.
  • Minimizing column bleed extends the interval between scheduled maintenance, leading to higher productivity.
  • Reducing column bleed increases reproducibility of the stationary phase over time, resulting in greater run-to-run and batch-to-batch reproducibility.
  • Superior inertness ensures excellent peak shape and sensitivity, especially for highly active or difficult-to-analyze compounds.
Redefining Your Expectations for Gas Chromatography:
  • Low bleed with excellent signal-to-noise ratio, sensitivity and mass spectral integrity
  • Fast analysis time to facilitate full separation of chlorinated pesticides
  • Ideal for U.S. EPA methods 8081, 608 and CLP
Proprietary Formulation Facilitates Analysis of Difficult Compounds:
  • The acidic nature of the silanol groups prevalent within many GC columns can result in the adsorption of basic compounds, which frequently leads to peak tailing.
  • In TraceGOLD GC columns, basic functional groups are bonded onto the column surface to reduce the effects of tailing and improve run-to-run reproducibility and sensitivity.
Recommended Use:
  • Organochlorine pesticides
  • Herbicides
Similar To:
  • Rtx™-CLPesticides
  • Rtx™-CLPesticides2
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) GC/MS for Organochlorine Pesticides, GC/MS for Herbicides
Film Thickness 0.25 μm
Length (Metric) 60 m
Polarity Non-Polar
Description 60m x 0.25mm x 0.25um
Diameter (Metric) 0.25 mm
Stationary Phase TraceGOLD™ TG-OCP I
Diameter (Metric) Inner 0.25 mm
Max. Temperature (Metric) 340°C

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.