Learn More
Thermo Scientific™ TraceGOLD™ TG-PAH GC Columns
Description
Use these thermally stable TraceGOLD TG-PAH GC columns for fast analysis of regulated polycyclic aromatic hydrocarbons (PAHs) in complex food and environmental samples.
Perform rapid analysis of regulated PAHs such as persistent organic pollutants (POPs) in complex food and environmental samples using Thermo Scientific™ TraceGOLD™ TG-PAH GC columns. High selectivity and maximum resolution of this capillary silica based column, combined with its unique bonded chemistry, ensure accurate separation of isobaric compounds even at very low concentration levels. The TraceGOLD TG-PAH GC column is regarded as highly robust due to the exceptionally high thermal stability and long life time. Sensitivity is of paramount importance in meeting regulatory standards in the challenging trace analysis.
Designed for high resolution analysis of polycyclic aromatic hydrocarbons (PAHs) in complex food and environmental samples.
Key benefits- Fast analysis of regulated PAHs
- Maximize resolution for critical isobaric PAHs
- Max. temperature of 360°C
- Low column bleed
Specifications
Specifications
| For Use With (Application) | Gas Chromatography (GC) |
| Film Thickness | 0.1 μm |
| Length (Metric) | 60 m |
| Diameter (Metric) | 0.25 mm |
| Stationary Phase | TraceGOLD™ PAH |
| Product Line | TraceGOLD |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.