Learn More
Thermo Scientific™ TraceGOLD TG-VRX GC Columns
Description
Thermo Scientific™ TraceGOLD TG-VRX GC Columns provide good resolution and fast analysis times for volatile compounds.
- Proprietary stationary phase
- Optimized dimensions for analysis of volatile organic pollutants
- Ideally suited for US EPA Methods 502.2, 524.2, 8021, and 8260
- Similar to DB-VRX, Rtx-VRX
Recommended for:
- Volatile organic pollutants
- Aromatics
Specifications
Specifications
| For Use With (Application) | GC/MS for Volatile Organic Pollutants, GC/MS for US EPA Method 8021 Compounds |
| Film Thickness | 3 μm |
| Length (Metric) | 30 m |
| Polarity | Non-Polar |
| Description | 30m x 0.53mm x 3.00um |
| Diameter (Metric) | 0.53 mm |
| Stationary Phase | TraceGOLD™ TG-VRX |
| Diameter (Metric) Inner | 0.53 mm |
| Max. Temperature (Metric) | 260°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.