Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TraceGOLD TG-VRX GC Columns

Catalog No. 260814900
Change view
Click to view available options
Length (Metric):
20 m
30 m
40 m
60 m
75 m
105 m
Diameter (Metric):
0.18 mm
0.25 mm
0.32 mm
0.53 mm
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
26-081-4900 75 m 0.53 mm
26-081-3320 30 m 0.25 mm
26-081-3330 60 m 0.25 mm
26-081-3390 30 m 0.32 mm
26-081-3410 60 m 0.32 mm
26-081-4950 20 m 0.18 mm
26-081-4960 40 m 0.18 mm
26-081-3960 30 m 0.53 mm
26-081-4080 60 m 0.53 mm
26-081-4090 105 m 0.53 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 26-081-4900 Supplier Thermo Scientific™ Supplier No. 260814900

Thermo Scientific™ TraceGOLD TG-VRX GC Columns provide good resolution and fast analysis times for volatile compounds.

Thermo Scientific™ TraceGOLD TG-VRX GC Columns provide good resolution and fast analysis times for volatile compounds.

  • Proprietary stationary phase
  • Optimized dimensions for analysis of volatile organic pollutants
  • Ideally suited for US EPA Methods 502.2, 524.2, 8021, and 8260
  • Similar to DB-VRX, Rtx-VRX

Recommended for:

  • Volatile organic pollutants
  • Aromatics
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) GC/MS for Volatile Organic Pollutants, GC/MS for US EPA Method 8021 Compounds
Film Thickness 3 μm
Length (Metric) 75 m
Polarity Non-Polar
Description 75m x 0.53mm x 3.00um
Diameter (Metric) 0.53 mm
Stationary Phase TraceGOLD™ TG-VRX
Diameter (Metric) Inner 0.53 mm
Max. Temperature (Metric) 260°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.