Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TraceGOLD™ TG-WaxMS B GC Columns

Catalog No. 260862860
Change view
Click to view available options
Length (Metric):
15 m
30 m
60 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.25 μm
0.5 μm
1 μm
1.5 μm
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness
26-086-2860 15 m 0.53 mm 1 μm
26-086-1420 30 m 0.25 mm 0.25 μm
26-086-1300 15 m 0.25 mm 0.25 μm
26-086-1310 15 m 0.32 mm 0.25 μm
26-086-1430 30 m 0.32 mm 0.25 μm
26-086-2230 30 m 0.25 mm 0.5 μm
26-086-2250 30 m 0.53 mm 0.5 μm
26-086-2850 15 m 0.32 mm 1 μm
26-086-2970 30 m 0.32 mm 1 μm
26-086-2980 30 m 0.53 mm 1 μm
26-086-3090 60 m 0.32 mm 1 μm
26-086-3100 60 m 0.53 mm 1 μm
26-086-3360 30 m 0.53 mm 1.5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 26-086-2860 Supplier Thermo Scientific™ Supplier No. 260862860

Identify basic analytes with high performance, sensitivity, and reproducibility without derivatization or column priming.

Identify basic analytes with high performance, sensitivity, and reproducibility without derivatization or column priming using Thermo ScientificTM TraceGOLDTM TG-WaxMS B columns.

Engineered for Superior Performance
  • Polar, base-deactivated polyethylene glycol phase
  • Reduced absorption and improved responsiveness for basic compounds
  • Not suitable for use with water or alcohols
  • Applications:
  • Amines
  • Alkylamines
  • Diamines
  • Other basic compounds

A Leap Forward in Column Performance with Low Bleed and Superior Inertness
  • This low-bleed, stable column produces consistent results.
  • Low baseline noise enables improved limits of detection with enhanced resolution of low level analytes.
  • Minimizing column bleed extends column lifetime, leading to higher productivity.
  • Reducing column bleed increases reproducibility of the stationary phase over time, resulting in greater run-to-run and batch-to-batch reproducibility.
  • Superior inertness ensures excellent peak shape and sensitivity, especially for highly active or difficult-to-analyze compounds.

Recommended For:
  • Amines&endash;Aliphatic
  • Amines&endash;Aromatic
  • Alternative Uses:
  • Alcohols
  • Alcohols in beverages
  • Aldehydes
  • Alditol acetates (sugars)
  • Essential oils
  • Similar To:
  • CAM
  • Carbowax™ Amine
  • CP Wax51
  • Stabilwax™-DB
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) GC/MS for Amines, GC/MS for Alkylamines, GC/MS for Diamines, GC/MS for Basic Compounds
Film Thickness 1 μm
Length (Metric) 15 m
Polarity Polar
Description 1um thickness; 0.53mm ID; 15m length
Diameter (Metric) 0.53 mm
Stationary Phase TraceGOLD™ TG-WAXMS B
Diameter (Metric) Inner 0.53 mm
Max. Temperature (Metric) 200/220°C
Temperature Range (Metric) 40°C to 220°C

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.