Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TraceGOLD™ TG-WaxMS GC Columns with SafeGuard

Catalog No. 03155051
Change view
Click to view available options
Length (Metric):
15 m
30 m
Diameter (Metric):
0.25 mm
0.32 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
03-155-051 15 m 0.25 mm
03-155-052 30 m 0.25 mm
03-155-053 30 m 0.32 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 03-155-051 Supplier Thermo Scientific™ Supplier No. 260881305

Produce consistent results with this low-bleed, stable column produces.

Produce consistent results with this low-bleed, stable column produces. The Thermo Scientific™ TraceGOLD™ TG-WaxMS GC Column with SafeGuard offers extended analytical column life without a compromise in performance.

Engineered for Superior Protection
  • Same performance and stability profile as the TraceGOLD TG-WaxMS GC Column
  • Integrated guard on the GC column for prolonged lifetime of the analytical column
  • No impact upon performance when cutting column during routine maintenance
Applications:
  • Fatty acid methyl esters (FAMEs)
  • Flavor compounds and essential oils
  • Solvents
  • Xylene isomers
  • EPA Method 603 for Acrolein/Acrylonitrile

A Leap Forward in Column Performance with Low Bleed and Superior Inertness
  • Low baseline noise enables improved limits of detection with enhanced resolution of low level analytes.
  • Minimizing column bleed extends column lifetime, leading to higher productivity.
  • Reducing column bleed increases reproducibility of the stationary phase over time, resulting in greater run-to-run and batch-to-batch reproducibility.
  • Superior inertness ensures excellent peak shape and sensitivity, especially for highly active or difficult-to-analyze compounds.

Recommended Uses:
  • Aldehydes
  • Essential oils
  • Solvents
  • Xylenes
  • Alternative Uses:
  • Acids
  • Alcohols
  • Alcohols in beverages
  • Alditol acetates (sugars)
  • Amines - Aliphatic
  • Amines - Aromatic

Similar To:
  • DB-WAX
  • DB-WAXetr
  • HP-Wax
  • HP-Innowax
  • SUPELCOWAX™ 10
  • CP-Wax 52 CB
  • Stabilwax™
  • Rtx™-Wax
  • BP20
  • ZB-Wax
  • Optima™ Wax
  • AT™-Wax
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) GC/MS
Particle Size 0.25 μm
Length (Metric) 15 m
Diameter (Metric) 0.25 mm
USP Type G14, G15, G16, G20, G39
Stationary Phase TraceGOLD™ TG-WAXMS
Temperature Range (Metric) 40°C°C to 260°C

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.