Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TraceGOLD™ TG-WaxMT Metal GC Columns

Catalog No. 03155033
Change view
Click to view available options
Length (Metric):
15 m
30 m
60 m
Diameter (Metric):
0.25 mm
0.53 mm
Particle Size:
0.10 μm
0.25 μm
0.5 μm
1 μm
1.5 μm
50 μm
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Particle Size
03-155-033 30 m 0.53 mm 0.25 μm
03-155-028 30 m 0.25 mm 0.25 μm
03-155-031 15 m 0.53 mm 50 μm
03-155-032 15 m 0.53 mm 1 μm
03-155-029 30 m 0.25 mm 0.5 μm
03-155-027 15 m 0.25 mm 0.25 μm
03-155-026 15 m 0.25 mm 0.10 μm
03-155-034 30 m 0.53 mm 0.5 μm
03-155-030 60 m 0.25 mm 0.25 μm
03-155-035 30 m 0.53 mm 1 μm
03-155-036 30 m 0.53 mm 1.5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 03-155-033 Supplier Thermo Scientific™ Supplier No. 26M881440

Ensure excellent column-to-column reproducibility using the Thermo Scientific™ TraceGOLD™ TG-WaxMT GC Columns.

Engineered for Superior Column-to-Column Reproducibility
  • Polar phase, polyethylene glycol
  • Polar-deactivated surface tightly binds polymer for excellent thermal stability
  • Resists oxidative damage, damage from strongly acidic or basic volatiles better than silicone solid phases
  • Equivalent to USP G14, G15, G20 and G39 phases
Applications:
  • Fatty acid methyl esters (FAMEs)
  • Flavor compounds
  • Essential oils
  • Amines
  • Solvents
  • Xylene isomers
  • EPA Method 603 for Acrolein/Acrylonitrile

A Leap Forward in Column Performance with Low Bleed and Superior Inertness
  • This low-bleed, stable column produces consistent results.
  • Low baseline noise enables improved limits of detection with enhanced resolution of low level analytes.
  • Minimizing column bleed extends column lifetime, leading to higher productivity.
  • Reducing column bleed increases reproducibility of the stationary phase over time, resulting in greater run-to-run and batch-to-batch reproducibility.
  • Superior inertness ensures excellent peak shape and sensitivity, especially for highly active or difficult-to-analyze compounds.

Recommended Use:
  • Aldehydes
  • Essential oils
  • Solvents
  • Xylenes
  • Alternative Use:
  • Acids
  • Alcohols
  • Alcohols in beverages
  • Alditol acetates (sugars)
  • Amines–Aliphatic
  • Amines–Aromatic

Similar To:
  • MXT™-Wax
  • DB-WAX
  • DB-WAXetr
  • HP-Wax
  • HP-Innowax
  • SUPELCOWAX™ 10
  • CP-Wax 52 CB
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) GC for EPA Method 603 for Acrolein/Acrylonitrile, GC for Fatty Acid Methyl Esters (FAMEs), Flavor Compounds, Essential Oils, Amines, Solvents, and Xylene Isomers
Particle Size 0.25 μm
Film Thickness 0.25 μm
Length (Metric) 30 m
Polarity Polar
Diameter (Metric) 0.53 mm
USP Type G14, G15, G16, G20, G39
Stationary Phase TraceGOLD™ TG-WAXMS
Diameter (Metric) Inner 0.53 mm
Max. Temperature (Metric) 260°C
Temperature Range (Metric) 40°C°C to 260°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.