Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TraceGOLD TG-XLBMS GC Columns

Catalog No. 260790200
Change view
Click to view available options
Length (Metric):
10 m
15 m
20 m
30 m
60 m
Diameter (Metric) Inner:
0.1 mm
0.18 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.1 μm
0.18 μm
0.25 μm
0.5 μm
1 μm
1.5 μm
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness
26-079-0200 10 m 0.1 mm 0.1 μm
26-079-1300 15 m 0.25 mm 0.25 μm
26-079-1420 30 m 0.25 mm 0.25 μm
26-079-1430 30 m 0.32 mm 0.25 μm
26-079-1540 60 m 0.25 mm 0.25 μm
26-079-1550 60 m 0.32 mm 0.25 μm
26-079-2230 30 m 0.25 mm 0.5 μm
26-079-5780 20 m 0.18 mm 0.18 μm
26-079-0350 15 m 0.25 mm 0.1 μm
26-079-0470 30 m 0.25 mm 0.1 μm
26-079-0480 30 m 0.32 mm 0.1 μm
26-079-1310 15 m 0.32 mm 0.25 μm
26-079-2240 30 m 0.32 mm 0.5 μm
26-079-2250 30 m 0.53 mm 0.5 μm
26-079-2840 15 m 0.25 mm 1 μm
26-079-2960 30 m 0.25 mm 1 μm
26-079-2970 30 m 0.32 mm 1 μm
26-079-3340 15 m 0.53 mm 1.5 μm
26-079-3360 30 m 0.53 mm 1.5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
Catalog No. 26-079-0200 Supplier Thermo Scientific™ Supplier No. 260790200

Thermo Scientific™ TraceGOLD TG-XLBMS GC Columns offer a low polarity, low bleed column suitable for a wide range of applications.

Choose these columns which offer a low-polarity, low-bleed column suitable for a wide range of applications.

  • Proprietary stationary phase
  • Unique selectivity
  • Similar to DB-XLB, Rxi-XLB, ZB-XLB, VF-XMS, MDN-12

Recommended for:

  • Pesticides
  • PCB congeners
  • PAH's
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) GC/MS for Pesticides, GC/MS for PCB Congeners, GC/MS for PAHs, GC/MS for Aroclor Mixes
Film Thickness 0.1 μm
Length (Metric) 10 m
Polarity Low-Polar
Description 10 m x 0.10 mm x 0.10 μm
Diameter (Metric) 0.1 mm
Stationary Phase TraceGOLD™ TG-XLBMS
Diameter (Metric) Inner 0.1 mm
Max. Temperature (Metric) 340/360°C

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.