Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TracePLOT TG-BOND Q GC Columns

Catalog No. 260046030
Change view
Click to view available options
Length (Metric):
10 m
15 m
30 m
Diameter (Metric) Inner:
0.32 mm
0.53 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner
26-004-6030 30 m 0.32 mm
26-004-5870 10 m 0.32 mm
26-004-6000 15 m 0.32 mm
26-004-6090 30 m 0.53 mm
26-004-6060 15 m 0.53 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 26-004-6030 Supplier Thermo Scientific™ Supplier No. 260046030
Add to Cart
Add to Cart

Achieve consistent, reproducible separation of CO2, methane and 02/N2/CO with the non-polar PLOT column with essentially no particle release.

Achieve consistent, reproducible separation of CO2, methane and 02/N2/CO. Thermo Scientific™ TracePLOT TG-BOND Q GC columns deliver high performance and unsurpassed stability. The columns use a nonpolar, 100% divinyl benzene phase, and the particles are incorporated into the walls of the tubing for essentially no particle release. This strong bonding helps prevent damage to detection systems.

Applications:
  • C1 to C3 isomers and alkanes up to C12
  • Separation of CO2, methane and O2/N2/CO
  • Analysis of oxygenated compounds and solvents
Similar To:
  • CP-PoraPLOT Q
  • Rt™-Q-BOND
  • CP-PoraBond Q
  • Supel-Q™-Plot
  • AT™-Q
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Oxygenated Compounds and Solvents Analysis, Separation of CO2, Methane, and O2/N2/CO, Analysis of Oxygenated Compounds and Solvents
Film Thickness 10 μm
Length (Metric) 30 m
Polarity Non-Polar
Diameter (Metric) 0.32 mm
Stationary Phase TracePLOT™ TG-BOND Q
Diameter (Metric) Inner 0.32 mm
Max. Temperature (Metric) Up to 280/300°C

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.