Learn More
Thermo Scientific™ TracePLOT TG-BOND U GC Columns
Description
For consistent, reproducible analysis of nonpolar and polar compounds, Thermo Scientific™ TracePLOT TG-BOND U GC Columns deliver high performance and unsurpassed stability. The columns use a polar divinylbenzene ethylene glycol/dimethylacrylate phase, and the particles are incorporated into the tubing for essentially no particle release, which helps prevent damage to detection systems.
- Polar and nonpolar compounds
- HP-PLOT U
- Rt™-U-BOND
- CP-PoraPLOT U
- CP-PoraBOND U
- Supel-N PLOT
Specifications
Specifications
| For Use With (Application) | GC for the Analysis of Polar Compounds |
| Film Thickness | 20 μm |
| Length (Metric) | 15 m |
| Polarity | Polar |
| Diameter (Metric) | 0.53 mm |
| Stationary Phase | TracePLOT™ TG-BOND U |
| Diameter (Metric) Inner | 0.53 mm |
| Max. Temperature (Metric) | Up to 190°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.