Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eagle Track Mats for Eagle Talon™ Berms
GREENER_CHOICE

Catalog No. p-200104778
Click to view available options
Weight (English):
24 lb.
40 lb.
48 lb.
64 lb.
84 lb.
144 lb.
200 lb.
216 lb.
223 lb.
263 lb.
340 lb.

This mat allows trucks to drive in and out of Eagle Talon™ Series Berms while helping protect the berm from punctures and tears.

  • No need for ramps when loading and unloading, just drive-in and drive out with hand trucks.
  • Constructed of XR5 coated liners, an extremely tough woven synthetic fabric that is chemical and corrosion-resistant.

Specifications

Material XR-5
Type Spill Containment Pallet
Weight Capacity Heavyweight
Weight (English) 84 lb.
Weight (Metric) 38.1 kg
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.