Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ML Kishigo Traffic Officer Vest

Catalog No. 19221LADWP
Click to view available options
Size:
2X-Large to 4X-Large
Medium to X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

ML Kishigo Vest is fashioned from lime mesh with adjustable hook and loop sides

  • Polyester Lime Mesh
  • Zipper front closure
  • Adjustable hook and loop sides
  • Right chest mic tab
  • 2 in. silver Reflexite™ reflective material
  • TRAFFIC OFFICER printed in reflective lettering on upper back

Specifications

Product Type High-visibility Vest
Closure Type Zipper
Certifications/Compliance ANSI/ISEA 207-2006 PSV Compliant
Color Lime
Size 2X-Large to 4X-Large
Material Polyester Mesh
Length (English) 29 in.
Length (Metric) 737 mm
Weight (Metric) 0.35 kg
Weight (English) 0.76 lb.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.