Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Trans-Zeatin, 97%, PROMO, Thermo Scientific Chemicals
Click to view available options
Quantity:
50 mg
100 mg
Description
Applications
trans-Zeatin regulates cell division, development, and nutrient processing. It acts as a high-affinity ligand for a number of receptors, including arabidopsis histidine kinases (AHKs), specifically AHK3, which is important in mediating plant development.
Solubility
Soluble in DMSO and DMF
Notes
Store at -20°C. Incompatible with heat and oxidizing agents.

Specifications
Specifications
Melting Point | 208°C to 210°C |
Color | White |
Quantity | 50 mg |
Beilstein | 616241 |
Merck Index | 14,10117 |
Solubility Information | Soluble in DMSO and DMF |
Percent Purity | 97% |
Physical Form | Powder |
Chemical Name or Material | Trans-Zeatin |
Safety and Handling
RTECSNumber | EM9506000 |
TSCA | No |
Recommended Storage | Keep cold |
RUO - Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction