Learn More
United Scientific™ Transfer Pipette, Non-Sterile, LDPE

Shop All United Scientific Supplies, Inc Products


Description
- LDPE, excellent transparency
- Sizes range from 1.5 mL to 7.5 mL
- Easy-to-read molded graduations
- Sterile and non-sterile items are available
Specifications
Specifications
| Material | LDPE |
| Sterility | Non-sterile |
| Graduated | Yes |
| Graduations | 1 mL |
| Length (English) | 5.51 in. |
| Quantity | 500 Pk. |
| Volume (English) | 0.1 oz. |
| Color | Clear |
| Volume (Metric) | 3 mL |
| Length (Metric) | 14 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.