Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cenmed™ Transparent Drawstring Storage Bags with Sequential 1D Barcode

Click to view available options
Dimensions (L x W):
16 x 15 in.
Description
- Transparent 16 x 15 x 3 in. bags for versatile storage
- Sequential 1D barcode for secure tracking
- Transparent design for easy content identification
- Durable construction for long-lasting use
- Drawstring closure for convenient access
- Enhanced security with sequential barcode
- Efficient inventory management
- 1-color customization for branding or labeling
- Professional and polished appearance
- Prevents accidental spills or contents from falling out
- Reliable solution for packaging and storage needs
- Perfect for events, stadiums, concerts, and more
Specifications
Specifications
Autoclavable | Autoclavable |
Closure Type | 2 Round Wires |
Color | Transparent |
Disposable | Reusable |
Material | Polyester |
Sterility | Non-sterile |
Latex Free | No |
Dimensions (L x W) | 16 x 15 in. |
Length (English) | 16 in. |
Length (Metric) | 40.64 cm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction