Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VACUUBRAND™ Transparent Vacuum Tubing

Catalog No. 14071438 Shop All BrandTech Scientific Products
Change view
Click to view available options
Diameter (Metric) Inner:
6 mm
10 mm
15 mm
20 mm
Overall Length (Metric):
1 m
3 m
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Overall Length (Metric)
14-071-438 10 mm 1 m
14-071-434 10 mm 3 m
14-071-435 15 mm 1 m
14-071-436 20 mm 1 m
14-071-437 6 mm 1 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14-071-438 Supplier BRANDTECH™ VACUUBRAND™ Supplier No. 20686062
Only null left
Add to Cart
Add to Cart

Designed for demanding lab applications, vacuum tubing enables clear visual flow control, chemical resistance features a smooth inner wall for easy cleaning

  • Transparent tubing allows reliable visual monitoring of flow
  • Excellent chemical resistance for broad laboratory application use
  • Smooth inner wall minimizes buildup and simplifies cleaning
  • Optimized balance of flexibility and stability for easy installation
  • Secure, reliable connections, even in complex system setups
  • Reinforced construction for high operational reliability under vacuum
  • High abrasion and bending resistance for extended service life
  • Supplied in 1 or 3 m lengths
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.375 in.
Diameter (Metric) Inner 10 mm
Material TPE
Diameter (English) Outer 0.875 in.
Diameter (Metric) Outer 22.2 mm
Overall Length (English) 3.3 ft.
Overall Length (Metric) 1 m
Thickness (English) 0.375 in.
For Use With Vacuum Pumps
Sterility Non-sterile
Color Clear
Flexibility Flexible
Product Type Vacuum Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.