Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Celestron™ Travel Scope Portable Telescope
SCI_ED

Catalog No. S01919 Shop All Celestron International Products
Change view
Click to view available options
Magnification:
20x, 40x
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification
S01919 20x, 40x
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S01919 Supplier Celestron™ Supplier No. 21035
Add to Cart
Add to Cart

Includes

Both models include backpack and The Sky X: First Light edition CD-ROM

Telescopes and tripods that fit inside a custom backpack for easy traveling and storage.

  • All coated-glass optical elements for clear, crisp images
  • Erect image diagonal so that your views are correctly oriented
  • Smooth functioning altazimuth mount with easy pointing to located objects
  • Preassembled aluminum full-size photographic tripod ensures a stable platform
  • Quick and easy no-tool setup

Specifications

Aperature 70 mm
Lens Coating Fully Coated
Length (Metric) Focal 40 cm
Magnification 20x, 40x
Mount Altazimuth
Resolution 1.99 Arc sec. (Rayleigh), 1.66 arc sec. (Dawes)
Product Type Telescope
Optical Design Refractor
Includes Sky X: First Light edition CD-ROM
Length (English) Focal 15.74 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.