Learn More
Description
- Optimized for your ACQUITY UPC2 System, you can now achieve faster and more efficient chiral method development and analysis with the added performance of columns packed with small particles and compatible with a full range of mass spectrometers.
- The Method Development Kits have threeTrefoil Columns (AMY1, CEL1, and CEL2) have offer different selectivity and can help speed up developing a final chiral analytical method.
Specifications
Specifications
| Diameter (Metric) | 2.1 mm |
| Length (Metric) | 50 mm |
| Max. Pressure | 6000 psi (415 Bar) |
| Particle Shape | Spherical |
| Particle Size | 2.5 μm |
| Quantity | 3/Pk. |
| Product Type | Screening Kit |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.