Learn More
Tri-n-butyl citrate, 99%
Description
Tri-n-butyl citrate is used in polishes, inks, nitrocellulose lacquers, as an anti-foam agent and as a plasticizer. It is also used as paint additives, coating additives and processing aids. In addition to this, it is added to the zein film to enhance its mechanical properties for industrial processing.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Tri-n-butyl citrate is used in polishes, inks, nitrocellulose lacquers, as an anti-foam agent and as a plasticizer. It is also used as paint additives, coating additives and processing aids. In addition to this, it is added to the zein film to enhance its mechanical properties for industrial processing.
Solubility
Immiscible with water.
Notes
Incompatible with strong oxidizing agents.

Specifications
Specifications
Melting Point | -20°C |
Density | 1.04 |
Boiling Point | 325°C |
Flash Point | 157°C (315°F) |
Odor | Weak |
Refractive Index | 1.444 |
Quantity | 1000 g |
Beilstein | 1806072 |
Merck Index | 14,1564 |
Solubility Information | Immiscible with water. |
Show More |
Safety and Handling
EINECSNumber | 201-071-2 |
RTECSNumber | TZ8608000 |
TSCA | Yes |
Recommended Storage | Ambient temperatures |
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.