Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Triangular File with Handle
SDPSCI_ED

Catalog No. p-2376510 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Length (English):
7 in.
8 in.
9 in.
11 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S66970 7 in.
S66971 8 in.
S66972 9 in.
S139629 11 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options

Prop 65

Catalog No. S66970 Supplier United Scientific™ Supplier No. TRF004
Add to Cart
Add to Cart

Prop 65

This Triangular File with Handle is used to score glass tubing.

  • Use to score glass before cutting
  • Files have tapered shape and are mounted on a hardwood handle for easy gripping
  • Available in four sizes

Specifications

Handle Type Round
Product Type Triangular File
Blade Material Steel
Blade Style Triangular
Color-coded No
For Use With (Equipment) Used with glass to score before cutting
Handle Material Hardwood
Length (English) 7 in.
Length (Metric) 17.8 cm
Length (Metric) Blade 10.2 cm
Material Steel
Size 4 in.
For Use With (Application) Scoring Glass Tubing for Cutting
Show More Show Less

Warning: Cancer and Reproductive Harm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.