Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Triangular Support with Rod



Click to view available options
Length (English) Rod:
18 in.
20 in.
24 in.
36 in.
Length (English) Base:
3 in.
4 in.
5 in.
6 in.
Description
- Black enamel finish
- Zinc-plated steel rods
Specifications
Specifications
Material | Cast Iron |
Height (Metric) | 61 cm |
Length (English) Base | 4 in. |
Length (English) Rod | 20 in. |
Length (Metric) Rod | 50.8 cm |
Diameter (English) Rod | 0.38 in. |
Diameter (Metric) Rod | 1 cm |
Includes | Zinc Plated Steel Rod |
Product Type | Triangular Support |
Shape | Triangular |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction