Learn More
Description
- Tricorn empty columns are designed for high performance separations on small and medium scale
- The modern integrated, snap-on design results in a column that is easy to assembly, operate, and maintain.
- Broad range of column dimensions suitable for many different purification needs.
- Glass tubes coated with plastic film prevent harm if the column is dropped or operated outside its specification.
- Separate packing connector allows simple column packing for a broad range of media.
- Locking ring prevents accidental compression of media bed.
Specifications
Specifications
| Product Type | Tricorn Columns (Empty) |
| Bed Volume | 45.48-47.84mL (one adapter), 42.91-47.63mL (two adapters) |
| Diameter (Metric) Inner | 10 mm |
| Quantity | 1 Ea. |
| Height (Metric) | 60 mm |
| Includes | Glass tube, adapter unit, end cap, filter kit, two stop plugs, two fingertight connectors, two M6 connectors, adapter lock and filter holder |
| Material | Borosilicate glass |
| Max. Pressure | 725psi (50 bar) |
| Support Type | Polypropylene filter |
| Column Type | Tricorn Column (Empty) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.