Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Tricorn Columns
GSA_VA

Catalog No. 4520040 Shop All Cytiva Products
Change view
Click to view available options
Diameter (Metric) Inner:
5 mm
10 mm
Height (Metric):
20 mm
50 mm
60 mm
100 mm
150 mm
200 mm
300 mm
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Height (Metric)
45-200-40 10 mm 50 mm
45-200-35 5 mm 20 mm
45-200-34 5 mm 150 mm
45-200-36 10 mm 20 mm
45-200-37 10 mm 60 mm
45-200-38 5 mm 200 mm
45-200-42 10 mm 200 mm
45-200-41 10 mm 150 mm
45-200-43 10 mm 300 mm
45-200-45 10 mm 100 mm
45-200-44 5 mm 50 mm
45-200-39 5 mm 100 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 45-200-40 Supplier Cytiva Supplier No. 28406414
Add to Cart
Add to Cart

Tricorn columns are compatible with high flow rates and are designed for high-performance media such as Sepharose, Superdex, and SOURCE.

  • Tricorn empty columns are designed for high performance separations on small and medium scale
  • The modern integrated, snap-on design results in a column that is easy to assembly, operate, and maintain.
  • Broad range of column dimensions suitable for many different purification needs.
  • Glass tubes coated with plastic film prevent harm if the column is dropped or operated outside its specification.
  • Separate packing connector allows simple column packing for a broad range of media.
  • Locking ring prevents accidental compression of media bed.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Tricorn Columns (Empty)
Bed Volume 2.29-4.64mL (one adapter), 0.00-4.43mL (two adapters)
Diameter (Metric) Inner 10 mm
Quantity 1 Ea.
Height (Metric) 50 mm
Includes Glass tube, adapter unit, end cap, filter kit, two stop plugs, two fingertight connectors, two M6 connectors, adapter lock and filter holder
Material Borosilicate glass
Max. Pressure 725psi (50 bar)
Support Type Polypropylene filter
Column Type Tricorn Column
For Use With (Application) High resolution liquid chromatography of biomolecules performed at medium to high pressures
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.