Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Triethyl citrate, 99%, ACROS Organics™
Click to view available options
Quantity:
250g
1kg
2.5kg
Packaging:
Plastic bottle
Specifications
Viscosity | 35.2 mPa.s (25°C) |
Melting Point | -46.0°C |
Flash Point | 151°C |
Boiling Point | 294.0°C |
Packaging | Plastic bottle |
Density | 1.1360g/mL |
Specific Gravity | 1.136 |
Refractive Index | 1.4400 to 1.4430 |
Quantity | 2.5kg |
Infrared Spectrum | Authentic |
Show More |
Safety and Handling
EINECSNumber : 201-070-7