Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hanesbrands Inc. Triple Layer 100% Cotton Reusable Face Masks

Catalog No. 18400101
Click to view available options
Color:
Beige
Black
Gray
White
This item is not returnable. View return policy
This item is not returnable. View return policy

Face Masks feature Hanes Cool Comfort™ moisture wicking fabric are designed for everyday wear for all facial shapes. Soft earloops with internal rubber banding allow a comfortable personalized fit, while the adjustable nose piece and front panel pleats provide contoured facial coverage.

  • Three layers of coverage
  • Soft and breathable
  • Washable and reusable
  • Soft 3-ply 100% cotton fabric
  • Comfortable for everyday wear
  • Features Hanes Cool Comfort™ moisture wicking fabric
  • Soft cotton earloops with internal rubber banding
  • Adjustable nose piece for enhanced fit
  • Front panel pleats provide contoured facial coverage
  • No exterior branding
  • Not recommended for use in a surgical setting

Specifications

Product Type General Purpose Face Mask
Color Black
Fastening Type Earloops
Material Cotton
Size Standard
Sterility Non-sterile
Construction 3-ply
Disposable Reusable
Includes Extendable ear loops
Latex Free Yes
Length (English) 7 in.
Length (Metric) 17.7 cm
Model MASKBB-BLK
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.