Learn More
Description
- Cast-iron ring with black enamel finish
- Detachable zinc-plated legs are interchangeable
- Stands can be ordered in any combination of ring O.D. and height
Specifications
Specifications
| Material | Cast Iron |
| Height (Metric) | 22.9 cm |
| Height (English) | 9 in. |
| Diameter (English) Rod | 3.5 in. |
| Diameter (Metric) Rod | 8.8 cm |
| Includes | Detachable Zinc-plated Legs |
| Product Type | Tripod Stand |
| Finish | Black Enamel |
| Quantity | 1 Stand |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

