Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Tripod Stands
SDPSCI_ED

Catalog No. p-3796049
Click to view available options
Diameter (English) Rod:
3.25 in.
3.5 in.
3.5, 4.75, 6.5 in.
3.5, 4.75, 6.5, 8 in.
6 in.
Height (English):
9 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

Available with or without concentric rings.

  • Cast-iron ring with black enamel finish
  • Detachable zinc-plated legs are interchangeable
  • Stands can be ordered in any combination of ring O.D. and height

Specifications

Material Cast Iron
Height (Metric) 22.9 cm
Height (English) 9 in.
Diameter (English) Rod 3.25 in.
Diameter (Metric) Rod 8.3 cm
Includes Single Ring, Detachable Zinc-plated Legs
Product Type Tripod Stand
Finish Black Enamel
Quantity 1 Stand
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.